Compression Lug, Copper, 2 Hole 1/4", Long Barrel, 4 AWG
Item #: 464139
Cat #: YAZ4C2TC14
UPC: 781810227107
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Compression Lug, Straight, Long Barrel, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 4 AWG, 1/4 Inch Bolt Hole, 3/4 Inch Hole Spacing, Coded Gray, With Inspection No Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Overview
Compression Lug, Straight, Long Barrel, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 4 AWG, 1/4 Inch Bolt Hole, 3/4 Inch Hole Spacing, Coded Gray, With Inspection No Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Also known as: 781810227107, YAZ4C2TC14
Specifications
Material: | Copper |
Standards: | California Proposition 65 |
Stud Size: | 1/4 in |
Material: | Copper |
Stud Size: | 1/4 in |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)