Rigid Compression Coupling, 2", Malleable

Item #: 46411

Cat #: 30-200

UPC: 783126733259

Documents & Guides
Conduit Hardware, Couplings, Armored Cable, Type: Compression, Trade Size: 2 Inch, For Use With: Threadless Rigid, Material: Malleable Iron, Features: Concretetight
Sign In or Register to view pricing and more.

Overview

Conduit Hardware, Couplings, Armored Cable, Type: Compression, Trade Size: 2 Inch, For Use With: Threadless Rigid, Material: Malleable Iron, Features: Concretetight
Appleton™ and O-Z/Gedney™ threadless compression couplings are used to join lengths of rigid metal conduit. Threadless compression connectors are used to secure and terminate rigid metal conduit to enclosures. Threadless set-screw couplings are used to join lengths of rigid metal conduit and IMC. Threadless set-screw connectors are used to secure and terminate rigid metal conduit and IMC to enclosures.
Also known as: 783126733259, 30-200

Specifications

Material: Malleable Iron
Diameter: 2 in
Material: Malleable Iron
Diameter: 2 in

Customer Reviews

No reviews for this product
(0)