Selector switch head, 9001SK, plastic, long handle, black, 30mm, 3 positions

Item #: 464090

Cat #: 9001SKS73FB

UPC: 785901044215

Sign In or Register to view pricing and more.
Selector switch head, Harmony 9001SK, plastic, long handle, black, 30mm, 3 positions, spring return right to center

Overview

Selector switch head, Harmony 9001SK, plastic, long handle, black, 30mm, 3 positions, spring return right to center
Also known as: 785901044215, 9001SKS73FB

Specifications

Mounting: Panel
Size: 30 mm
Type: Operator Only, 3 Position, Selector Switch
Color: Black
Material: Plastic
Standards: California Proposition 65
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Mounting: Panel
Type: Operator Only, 3 Position, Selector Switch
Material: Plastic
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Size: 30 mm
Color: Black
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)