Momentary Toggle Switch, 1-Pole, Double Throw, Center OFF, 20A, Gray

Item #: 46405

Cat #: 1257-GY

UPC: 078477855270

Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 120/277 Volt, 1HP at 120V or 2HP at 240V, Toggle Double-Throw Center-OFF Momentary Contact Single-Pole AC Quiet Switch, Industrial Grade, Grounding, Back & Side Wired - Gray

Overview

20 Amp, 120/277 Volt, 1HP at 120V or 2HP at 240V, Toggle Double-Throw Center-OFF Momentary Contact Single-Pole AC Quiet Switch, Industrial Grade, Grounding, Back & Side Wired - Gray
20 Amp, 120/277 Volt, Toggle, Double Throw, Center Off, Momentary Contact, Single-Pole AC Quiet Switch, Industrial Grade, Grounding, Gray
Also known as: 078477855270, 1257-GY

Specifications

Type: Toggle Switch, Grounding, Industrial Grade, Double Throw, Momentary
Volts AC: 120, 277
Color: Gray
Amps: 20
Poles: 1
Type: Toggle Switch, Grounding, Industrial Grade, Double Throw, Momentary
Color: Gray
Poles: 1
Volts AC: 120, 277
Amps: 20

Customer Reviews

No reviews for this product
(0)