Panel, Swing-Out, 6" x 6", Material/Finish: Aluminum

Item #: 464044

Cat #: A66PSWPNL

UPC: 783510170974

Sign In or Register to view pricing and more.
Documents & Guides
Panel, Swing-Out, 6" x 6", Material/Finish: Aluminum

Overview

Panel, Swing-Out, 6" x 6", Material/Finish: Aluminum
POLYPRO polyester enclosures perform exceptionally well in applications where harsh chemicals, weather extremes and corrosive environments demand toughness from a lightweight enclosure. Providing excellent ultraviolet protection and a tight environmental seal, these versatile, feature-rich enclosures are also recyclable.
Also known as: 783510170974, A66PSWPNL

Specifications

Height: 6 in
Width: 6 in
Material: Aluminum
Height: 6 in
Material: Aluminum
Width: 6 in

Customer Reviews

No reviews for this product
(0)