Halogen Reflector Lamp, PAR38, 72W, 120V, SP10

Item #: 463987

Cat #: 72PAR38/EVP/SP10-120V-12/1

UPC: 046677428945

Sign In or Register to view pricing and more.
Halogen Reflector Lamp, 72W, 120V, Bulb: PAR38, Base: Medium Screw Skirted (E26sk), Lumens: 1350, Color Temperature: 2880K, Beam Angle: 10°, Rated Average Life: 1,100 Hrs. *Philips Part # 42894-6*

Overview

Halogen Reflector Lamp, 72W, 120V, Bulb: PAR38, Base: Medium Screw Skirted (E26sk), Lumens: 1350, Color Temperature: 2880K, Beam Angle: 10°, Rated Average Life: 1,100 Hrs. *Philips Part # 42894-6*
Also known as: 046677428945, 72PAR38/EVP/SP10-120V-12/1

Specifications

Color: Clear
Color Temperature: 2880 (Warm White)
Volts AC: 120
Base: Medium Screw Skirted (E26sk)
Color Rendering Index (CRI): 100
Lumens: 1350
Wattage: 53, 72
Shape: PAR38 (Sealed Beam)
Light Technology: Halogen
Angle: 10°
Color: Clear
Volts AC: 120
Color Rendering Index (CRI): 100
Wattage: 53, 72
Light Technology: Halogen
Color Temperature: 2880 (Warm White)
Base: Medium Screw Skirted (E26sk)
Lumens: 1350
Shape: PAR38 (Sealed Beam)
Angle: 10°

Customer Reviews

No reviews for this product
(0)