39 Watt Bulb EcoVantage PAR30S Halogen Flood

Item #: 463975

Cat #: 39PAR30S/EVP/SP10-120V-15/1

UPC: 046677428914

Sign In or Register to view pricing and more.
Documents & Guides
Halogen Reflector Lamp, 39W, 120V, Bulb: PAR30S, Base: Medium Screw (E26), Lumens: 530, Color Temperature: 2900K, Beam Angle: 10°, Rated Average Life: 1,100 Hrs. *Philips Part # 42891-2*

Overview

Halogen Reflector Lamp, 39W, 120V, Bulb: PAR30S, Base: Medium Screw (E26), Lumens: 530, Color Temperature: 2900K, Beam Angle: 10°, Rated Average Life: 1,100 Hrs. *Philips Part # 42891-2*
Also known as: 046677428914, 39PAR30S/EVP/SP10-120V-15/1

Specifications

Color Temperature: 2900 (Warm White)
Shape: PAR30S (Sealed Beam Short)
Lumens: 530
Base: Medium Screw (E26)
Wattage: 39
Volts AC: 120
Color Rendering Index (CRI): 100
Light Technology: Halogen
Angle: 10°
Color Temperature: 2900 (Warm White)
Lumens: 530
Wattage: 39
Color Rendering Index (CRI): 100
Angle: 10°
Shape: PAR30S (Sealed Beam Short)
Base: Medium Screw (E26)
Volts AC: 120
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)