Relay, Miniature Ice Cube, 8-Blade, 2PDT, 10A, 120VAC

Item #: 46396

Cat #: 700-HC22A1

UPC: 611320781748

Sign In or Register to view pricing and more.
Documents & Guides
Relay, Miniature Ice Cube, 8 Blade, 2 Pole, Double Throw, 10 Amp, 120 Volt AC

Overview

Relay, Miniature Ice Cube, 8 Blade, 2 Pole, Double Throw, 10 Amp, 120 Volt AC
Focus on core activities, not parts. Allen-Bradley® Bulletin 700 relays and timing relays are designed to meet your most critical demands. And 700-HC interposing relays improve flexibility while reducing inventory. Catalog item 700-HC22 A1 from Rockwell Automation® is a 120 V 50/60 Hz general ice cube relay. Its specification include: two changeover contacts (double pole double throw, DPDT) 10 A and silver contacts.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 611320781748, 700-HC22A1

Specifications

Volts AC Control: 120
Poles: 2
Amps: 10
Type: 8 Blade, Relay, Ice Cube
Mounting: Socket
Volts AC Control: 120
Amps: 10
Mounting: Socket
Poles: 2
Type: 8 Blade, Relay, Ice Cube

Customer Reviews

No reviews for this product
(0)