Decora Combo

Item #: 463912

Cat #: 5645-I

UPC: 078477516942

Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 120 Volt, Decora Style 3-way / 5-15R AC Combination Switch, Commercialgrade, Grounding, Side Wired, - Ivory

Overview

15 Amp, 120 Volt, Decora Style 3-way / 5-15R AC Combination Switch, Commercialgrade, Grounding, Side Wired, - Ivory
15 Amp 120 Volt Decora 3-Way / 5-15R AC Combination Switch Commercial Grade Grounding Side Wired - Ivory
Also known as: 078477516942, 5645-I

Specifications

Type: 3-Way, Toggle Switch, Receptacle, 2 Device, Duplex
Volts AC: 120
Poles: 1
Amps: 15
Color: Ivory
NEMA Configuration: 5-15R
Type: 3-Way, Toggle Switch, Receptacle, 2 Device, Duplex
Poles: 1
Color: Ivory
Volts AC: 120
Amps: 15
NEMA Configuration: 5-15R

Customer Reviews

No reviews for this product
(0)