This product may not be available in all locations.
Multifunction Pushbutton Operator, Button Only, Type E, Red, OFF
Item #:
463804
Cat #:
E30KE218
UPC:
782113217628
Sign In or Register to view pricing and more.
Documents & Guides
Multifunction Pushbutton Operator, 30 mm Square, Button Only, Type E, Extended, Red, OFF
Overview
Multifunction Pushbutton Operator, 30 mm Square, Button Only, Type E, Extended, Red, OFF
Also known as: 782113217628, E30KE218
Specifications
Color: | Red |
Type: | Extended, Multifunction Operator, Type E |
Size: | 30 mm |
Mounting: | Device |
Shape: | Square |
Material: | Plastic |
Color: | Red |
Size: | 30 mm |
Shape: | Square |
Type: | Extended, Multifunction Operator, Type E |
Mounting: | Device |
Material: | Plastic |
Customer Reviews
No reviews for this product
(0)