This product has been discontinued.

In-Line Fan, 4", 110 CFM
Item #: 46375
Cat #: ILF120
UPC: 784891206009
Documents & Guides
In-Line Fan, CFM: 110, Duct Size: 4", Color: White.
Sign In or Register to view pricing and more.
No associated products found.
Overview
In-Line Fan, CFM: 110, Duct Size: 4", Color: White.
Remote mounted in-line ventilation fans are quiet and efficient residential solutions. Mount a high-performance ventilator in an out-of-the-way spot and you enjoy the power with virtually no sound. Install the housing in the attic or basement, wherever it’s most convenient and discreet.
Also known as: 784891206009, ILF120
Specifications
Color: | White |
CFM: | 110 |
Color: | White |
CFM: | 110 |
Customer Reviews
No reviews for this product
(0)