PANDUCT Wiring Duct Cover, 2" x 6', PVC, Black

Item #: 46374

Cat #: C2BL6

UPC: 074983230792

Sign In or Register to view pricing and more.
Wiring Duct Cover, for 2" Wide PANDUCT Wiring Duct, Lead-free PVC, Black, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Wiring Duct Cover, for 2" Wide PANDUCT Wiring Duct, Lead-free PVC, Black, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 074983230792, C2BL6

Specifications

Width: 2 in
Color: Black
Material: PVC
Length: 6 ft
Width: 2 in
Material: PVC
Color: Black
Length: 6 ft

Customer Reviews

No reviews for this product
(0)