Cable Tray Heavy Duty Cover Clamp, 24" Width, 6" High, Aluminum

Item #: 463697

Cat #: 9A-24-9064

UPC: 781011260095

Sign In or Register to view pricing and more.
Documents & Guides
Cable Tray Heavy Duty Cover Clamp, 24" Width, 6" High, Aluminum

Overview

Cable Tray Heavy Duty Cover Clamp, 24" Width, 6" High, Aluminum
Also known as: 781011260095, 9A-24-9064

Specifications

Width: 24 in
Material: Aluminum
Width: 24 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)