Sign In or Register to view pricing and more.
Compression Lug, Copper, Narrow Tongue, 1 Hole without Inspection Window, 250 kcmil, 3/8" Stud, Short Barrel, Tin Plated
Overview
Compression Lug, Copper, Narrow Tongue, 1 Hole without Inspection Window, 250 kcmil, 3/8" Stud, Short Barrel, Tin Plated
All of the BURNDY compression products are designed for reliable and controllable electrical connections. All connectors are made from high conductivity electrolytic copper and operate at cooler temperatures than the conductor on which they are installed. The connectors are normally tin-plated, lead-plated, or plated with a proprietary BURNDY brite finish to provide the industry standard in long-lasting corrosion resistance.
Also known as: 781810018545, YA29LNT38
Specifications
Material: | Copper |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Stud Size: | 3/8 in |
Allowable Gauge Range: | 250 |
Material: | Copper |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 250 |
Volts AC: | 600 |
Stud Size: | 3/8 in |
Customer Reviews
No reviews for this product
(0)