Single-Pole Locking Momentary Switch, 20A, Double Throw, Black

Item #: 46359

Cat #: 1257-L

UPC: 078477808702

Documents & Guides
20 Amp, 120/277 Volt, Toggle Locking Double-Throw Ctr-OFF Momentary Contact Single-Pole AC Quiet Switch, Industrial Grade, Grounding, Back & Side Wired - Black.
Sign In or Register to view pricing and more.

No associated products found.

Overview

20 Amp, 120/277 Volt, Toggle Locking Double-Throw Ctr-OFF Momentary Contact Single-Pole AC Quiet Switch, Industrial Grade, Grounding, Back & Side Wired - Black.
Also known as: 078477808702, 1257-L

Specifications

Type: Toggle Switch, Grounding, Industrial Grade, Double Throw, Locking Switch, Momentary
Volts AC: 120, 277
Color: Black
Amps: 20
Poles: 1
Type: Toggle Switch, Grounding, Industrial Grade, Double Throw, Locking Switch, Momentary
Color: Black
Poles: 1
Volts AC: 120, 277
Amps: 20

Customer Reviews

No reviews for this product
(0)