Post, Landscape, 71-1/4", Black

Item #: 46356

Cat #: 8130-12

UPC: 785652081309

Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Light Post; Outdoor Covington; Size: 3 In Diameter X 71-1/4 In Height X 10-1/4 In Width; Material: Aluminum; Finish: Black

Overview

Sea Gull Lighting; Light Post; Outdoor Covington; Size: 3 In Diameter X 71-1/4 In Height X 10-1/4 In Width; Material: Aluminum; Finish: Black
Also known as: 785652081309, 8130-12

Specifications

Type: Post, Landscape
Color: Black
Length: 71.250 in
Type: Post, Landscape
Length: 71.250 in
Color: Black

Customer Reviews

No reviews for this product
(0)