Disconnect Enclosure with Clamps, Type 4X

Item #: 46354

Cat #: A24HS2108SSLP

UPC: 783510275105

Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Enclosure with Clamps, Type 4X, Material: Steel, Number of Clamps: 5, Dimensions: 24" x 21.38" x 8"

Overview

Disconnect Enclosure with Clamps, Type 4X, Material: Steel, Number of Clamps: 5, Dimensions: 24" x 21.38" x 8"
For disconnect applications in which a clamp-secured door is preferred. Clamps on three sides of the door keep liquid and contaminants out. Preferred cutout accepts major brand disconnect switches and circuit breakers.
Also known as: 783510275105, A24HS2108SSLP

Specifications

IP/NEMA Rating: IP66, NEMA 3
Material: Stainless Steel
IP/NEMA Rating: IP66, NEMA 3
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)