12 X 10 N12 Screw Hdn Hng Body

Item #: 463535

Cat #: NP1210B

UPC: 034481088639

Sign In or Register to view pricing and more.
Circuit Safe® Polycarbonate NEMA Enclosure, 12" X 10" X 6".

Overview

Circuit Safe® Polycarbonate NEMA Enclosure, 12" X 10" X 6".
Base plate. Individual components. 12 inches x 10 inches x 6 inches.
Also known as: 034481088639, NP1210B

Specifications

Material: Polycarbonate
Material: Polycarbonate

Customer Reviews

No reviews for this product
(0)