Transformer, Dry Type, 10KVA, 480VAC x 120/240VAC, Stainless Steel

Item #: 463517

Cat #: 10S40FSS

UPC: 785901777694

Transformer, Dry Type, 10KVA, 480 Volt AC x 120/240 Volt AC, NEMA 3R, Stainless Steel
Sign In or Register to view pricing and more.

Overview

Transformer, Dry Type, 10KVA, 480 Volt AC x 120/240 Volt AC, NEMA 3R, Stainless Steel
Resin Encapsulated Transformers, these general purpose transformers accommodate voltage systems world wide. Resin-filled general purpose transformers are epoxy encapsulated. The enclosure has no openings, making resin-filled transformers ideal for use indoor or outdoor where airborne particles or contaminants could be detrimental to operation. The core-and-coil assembly is embedded in an epoxy resin compound and wall mounted for maximum protection. Type 3R enclosure are designed to allow energy efficient transformers to be installed in environments requiring more protection. This Dry Sealed Transformer that is 1 phase, and has a rated power of 10 KVA. This transformer has a primary voltage of 480 V, and a secondary voltage of 120/240 V. The enclosure for this transformer has a NEMA 3R rating, and is wall mounted, and made of stainless steel. Dimensions for this transformer are 14.75 in (H), 9.75 in (W), 11.75 in (D). This product complys to UL & CSA standards.
Also known as: 785901777694, 10S40FSS

Specifications

Phase: 1
Material: Stainless Steel
Volt Amps: 10kVA
Primary Voltage: 480
Secondary Voltage: 120/240
Phase: 1
Volt Amps: 10kVA
Secondary Voltage: 120/240
Material: Stainless Steel
Primary Voltage: 480

Customer Reviews

No reviews for this product
(0)