This product has been discontinued.

In-Line Fan, 6", 250 CFM
Item #: 46351
Cat #: ILF250
UPC: 784891206153
Documents & Guides
In-Line Fan, CFM: 230, Duct Size: 6", Color: White.
Sign In or Register to view pricing and more.
Overview
In-Line Fan, CFM: 230, Duct Size: 6", Color: White.
Remote mounted in-line ventilation fans are quiet and efficient residential solutions. Mount a high-performance ventilator in an out-of-the-way spot and you enjoy the power with virtually no sound. Install the housing in the attic or basement, wherever it’s most convenient and discreet.
Also known as: 784891206153, ILF250
Specifications
CFM: | 250 |
Color: | White |
CFM: | 250 |
Color: | White |
Customer Reviews
No reviews for this product
(0)