Enclosure 6.00x4.00x4.00

Item #: 463425

Cat #: A6R44HCR

UPC: 783510134020

Sign In or Register to view pricing and more.
Documents & Guides
Type 3r Enclosure, Hng Cover, Bulletin A3sm (hinged Cover Type 3r Small Enclosures), Size/dims: 6.00x4.00x4.00, Material/finish: Galv/paint

Overview

Type 3r Enclosure, Hng Cover, Bulletin A3sm (hinged Cover Type 3r Small Enclosures), Size/dims: 6.00x4.00x4.00, Material/finish: Galv/paint
These enclosures have a size range of 6 x 4 x 4 inch to 12 x 12 x 10 inch and meet basic functionality requirements for applications that require protection from rain, sleet, snow or dripping water.
Also known as: 783510134020, A6R44HCR

Specifications

Material: Steel
IP/NEMA Rating: NEMA 3
Material: Steel
IP/NEMA Rating: NEMA 3

Customer Reviews

No reviews for this product
(0)