Cable Gland, TMC2, 1-1/4", Explosion-Proof, Aluminum

Item #: 463344

Cat #: TMC2-125162A

UPC: 781381300797

Sign In or Register to view pricing and more.
Documents & Guides
TMC2 Connectors for MC Cable, NPT Size: 1-1/4", Cable Armor Diameter: 1.22" - 1.50", Cable Jacket Diameter: 1.30" - 1.62", Material: Aluminum. Watertight, Class I, Division 2, 4X and IP66.

Overview

TMC2 Connectors for MC Cable, NPT Size: 1-1/4", Cable Armor Diameter: 1.22" - 1.50", Cable Jacket Diameter: 1.30" - 1.62", Material: Aluminum. Watertight, Class I, Division 2, 4X and IP66.
Also known as: 781381300797, TMC2-125162A

Specifications

Diameter: 1 1/4 in
Material: Aluminum
Diameter Range: 1.22 - 1.50 in, 1.30 - 1.62 in
Diameter: 1 1/4 in
Diameter Range: 1.22 - 1.50 in, 1.30 - 1.62 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)