TMC2 Connector, 1-1/4", Class I, Division, Nickel Plated Brass

Item #: 463343

Cat #: TMC2-125137NB

UPC: 781381301008

Sign In or Register to view pricing and more.
Documents & Guides
TMC2 Connectors for MC Cable, NPT Size: 1-1/4", Cable Armor Diameter: 0.94" - 1.28", Cable Jacket Diameter: 1.02" - 1.37", Material: Nickel Plated Brass. Watertight, Class I, Division 2, 4X and IP66.

Overview

TMC2 Connectors for MC Cable, NPT Size: 1-1/4", Cable Armor Diameter: 0.94" - 1.28", Cable Jacket Diameter: 1.02" - 1.37", Material: Nickel Plated Brass. Watertight, Class I, Division 2, 4X and IP66.
Also known as: 781381301008, TMC2-125137NB

Specifications

Diameter: 1 1/4 in
Material: Brass
Diameter Range: 0.940 - 1.280 in, 1.020 - 1.370 in
Diameter: 1 1/4 in
Diameter Range: 0.940 - 1.280 in, 1.020 - 1.370 in
Material: Brass

Customer Reviews

No reviews for this product
(0)