Relay, Timer, 10A, 240VAC, 120V AC Coil, 11 Pin, 2PDT, One Shot

Item #: 463325

Cat #: 9050JCK4F3600V20

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Relay, Timer, 10 Amp, 240 Volt AC, 120 Volt AC Coil, 11 Pin, 2-Pole Double Throw, One Shot, 3600 Seconds Fixed

Overview

Relay, Timer, 10 Amp, 240 Volt AC, 120 Volt AC Coil, 11 Pin, 2-Pole Double Throw, One Shot, 3600 Seconds Fixed
Also known as: 9050JCK4F3600V20

Specifications

Volts AC Control: 120
Base: 11-Pin
Poles: 2
Amps: 10
Type: Timing Relay
Mounting: Socket
Volts AC: 240
Range: 3600 second
Volts AC Control: 120
Poles: 2
Type: Timing Relay
Volts AC: 240
Base: 11-Pin
Amps: 10
Mounting: Socket
Range: 3600 second

Customer Reviews

No reviews for this product
(0)