Relay, Miniature Ice Cube, 8-Blade, 2PDT, 10A, 24VDC, LED Option

Item #: 46328

Cat #: 700-HC22Z24-4

UPC: 611320781847

Sign In or Register to view pricing and more.
Documents & Guides
Relay, Miniature Ice Cube, 8 Blade, 2 Pole, Double Throw, 10 Amp, 24 Volt DC, LED Option

Overview

Relay, Miniature Ice Cube, 8 Blade, 2 Pole, Double Throw, 10 Amp, 24 Volt DC, LED Option
Focus on core activities, not parts. Allen-Bradley® Bulletin 700 relays and timing relays are designed to meet your most critical demands. And 700-HC interposing relays improve flexibility while reducing inventory. Catalog item 700-HC22Z24-4 from Rockwell Automation® is a 24 V DC general ice cube relay, two changeover contacts (double pole double throw, DPDT) 10A, silver contacts, and pilot light.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 611320781847, 700-HC22Z24-4

Specifications

Volts DC Control: 24
Poles: 2
Amps: 10
Type: 8 Blade, Relay, Ice Cube
Mounting: Socket
Volts DC Control: 24
Amps: 10
Mounting: Socket
Poles: 2
Type: 8 Blade, Relay, Ice Cube

Customer Reviews

No reviews for this product
(0)