2-Part Epoxy Adhesive Cartridge, Cures at 70°F (21°C), 20oz
Item #: 463262
Cat #: CM2070
UPC:
Sign In or Register to view pricing and more.
Epoxy Adhesive, 2-Part, Cures at 70°F, Includes: (1) 20 fl. Oz Cartridge.
Overview
Epoxy Adhesive, 2-Part, Cures at 70°F, Includes: (1) 20 fl. Oz Cartridge.
The Champion Mix™ system is a two part adhesive, epoxy resin system, designed to permanently bond fittings and joints of fiberglass reinforced epoxy pipe. It is also designed for use with pultruded polyester and vinylester components. Each cartridge system contains resin, hardener, and one plastic static mixer. An adhesive gun is required for applying the adhesive
Also known as: CM2070
Specifications
Size: | 20 oz |
Type: | Adhesive Cartridge |
Size: | 20 oz |
Type: | Adhesive Cartridge |
Customer Reviews
No reviews for this product
(0)