Service Entrance Head, 3"

Item #: 46324
Cat #: 2412
UPC: 050169024126
Sign In or Register to view pricing and more.
3 Inch Rigid/Imc Or Emt Service Entrance Head, Listed For Use In Wet Locations

Overview

3 Inch Rigid/Imc Or Emt Service Entrance Head, Listed For Use In Wet Locations
Also known as: 050169024126, 2412

Specifications

Material: Die Cast Aluminum
Color: Silver/Black
Diameter: 3 in
Type: Service Entrance Cap, Clamp-On
Size: 3
Standards: California Proposition 65
Material: Die Cast Aluminum
Diameter: 3 in
Size: 3
Color: Silver/Black
Type: Service Entrance Cap, Clamp-On
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)