DIN Rail, Slotted, Low Profile, 35mm x 7.5mm 1m

Item #: 463229

Cat #: DRL35MMLO

UPC: 051712363112

Documents & Guides
DIN Rail, Slotted, Low Profile, 35mm x 7.5mm 1m
Sign In or Register to view pricing and more.

No associated products found.

Overview

DIN Rail, Slotted, Low Profile, 35mm x 7.5mm 1m
Also known as: 051712363112, DRL35MMLO

Specifications

Length: 1 m
Material: Steel
Length: 1 m
Material: Steel

Customer Reviews

No reviews for this product
(0)