30A, 120/240V, NEMA L14-30P Inlet Receptacle

Item #: 463227

Cat #: 14303

UPC: 764260143036

Documents & Guides
30 Amp, 120/240V AC. Inlet Receptacle, NEMA Configuration: L14-30P, 3-Combo 1/2" & 3/4" KO's. Indoor/Outdoor, Maximum Generator Input: 7.5 kW.
Sign In or Register to view pricing and more.

No associated products found.

Overview

30 Amp, 120/240V AC. Inlet Receptacle, NEMA Configuration: L14-30P, 3-Combo 1/2" & 3/4" KO's. Indoor/Outdoor, Maximum Generator Input: 7.5 kW.
Also known as: 764260143036, 14303

Specifications

Volts AC: 120, 240
Mounting: Surface
Amps: 30
NEMA Configuration: L14-30P
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Volts AC: 120, 240
Amps: 30
Standards: California Proposition 65
Mounting: Surface
NEMA Configuration: L14-30P
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)