Compression Lug, Copper, 2-Hole

Item #: 463151

Cat #: CSWD-6-10-58

UPC: 783669629255

Sign In or Register to view pricing and more.
Documents & Guides
Surecrimp Copper Compression Lug, Conductor Size 6, 2 Holes, #10 Bolt Size, 5/8in Hole Spacing, Standard Barrel, Sight Window, Tin Plated, UL, CSA

Overview

Surecrimp Copper Compression Lug, Conductor Size 6, 2 Holes, #10 Bolt Size, 5/8in Hole Spacing, Standard Barrel, Sight Window, Tin Plated, UL, CSA
SureCrimp copper compression lugs offer maximum conductivity, excellent crimping characteristics, and provides low contact resistance for easy conductor insertion that maximizes application versatility.
Also known as: 783669629255, CSWD-6-10-58

Specifications

Material: Copper
Mounting: 2-Hole
Standards: California Proposition 65
Stud Size: #10
Allowable Gauge Range: 6
Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 6
Mounting: 2-Hole
Stud Size: #10

Customer Reviews

No reviews for this product
(0)