CEILING 78W COOL WITH PRISMATIC LEN

Item #: 463103

Cat #: GLED78W

UPC: 019813039046

Documents & Guides
CEILING 78W COOL LED WITH PRISMATIC LENS WHITE
Sign In or Register to view pricing and more.

No associated products found.

Overview

CEILING 78W COOL LED WITH PRISMATIC LENS WHITE
The RABGLED78W LED garage lighting replaces 250 Watt Metal Halide. 100,000 hour LED lifespan. 5-year, no-compromise warranty. High-performance output maximizes spacing criterion.
Also known as: 019813039046, GLED78W

Specifications

Wattage: 78
Type: Ceiling
Color: White
Light Technology: LED
Wattage: 78
Color: White
Type: Ceiling
Light Technology: LED

Customer Reviews

No reviews for this product
(0)