Adapter Plate, Fiber Optic, 8 Port, ST-Style, SM/MM, Opt-X, Black
Item #: 463084
Cat #: 5F100-8MT
UPC: 078477584040
Sign In or Register to view pricing and more.
Documents & Guides
Adapter Plate, Fiber Optic, 8 Port, ST-Style, SM/MM, Opt-X, Black
Overview
Adapter Plate, Fiber Optic, 8 Port, ST-Style, SM/MM, Opt-X, Black
Injection Molded Adapter Plate, Opt- X 8-Pack ST All Fiber Type, 8-Fiber, Metal
Also known as: 078477584040, 5F100-8MT
Specifications
Type: | Singlemode, Multimode |
Mounting: | Surface |
Color: | Black |
Number of Ports: | 8 |
Connector Type: | ST |
Type: | Singlemode, Multimode |
Color: | Black |
Connector Type: | ST |
Mounting: | Surface |
Number of Ports: | 8 |
Customer Reviews
No reviews for this product
(0)