Sign In or Register to view pricing and more.
Documents & Guides
Adapter Plate, Opt-X, (6) Quad LC MM Adapters, Capacity: (24) Fibers, Color: Black.
Overview
Adapter Plate, Opt-X, (6) Quad LC MM Adapters, Capacity: (24) Fibers, Color: Black.
Injection Molded Adapter Plate, Opt-X 6-Pack Quad LC OM1, 24- Fiber, Beige
Also known as: 078477583982, 5F100-4IL
Specifications
Color: | Black |
Type: | Quad, Multimode |
Connector Type: | LC |
Number of Ports: | 24 |
Color: | Black |
Connector Type: | LC |
Type: | Quad, Multimode |
Number of Ports: | 24 |
Customer Reviews
No reviews for this product
(0)