Sign In or Register to view pricing and more.
Documents & Guides
Adapter Plate, Opt-X, MM (OM1), (6) Duplex SC Adapters, Capacity: (12) Fibers, Zirconia Ceramic Sleeve, Color: Beige.
Overview
Adapter Plate, Opt-X, MM (OM1), (6) Duplex SC Adapters, Capacity: (12) Fibers, Zirconia Ceramic Sleeve, Color: Beige.
Injection Molded Adapter Plate, Opt-X 6-Pack Duplex SC OM1, 12- Fiber, Beige
Also known as: 078477583876, 5F100-2IC
Specifications
Color: | Beige |
Type: | Duplex, Multimode |
Number of Ports: | 12 |
Connector Type: | SC |
Color: | Beige |
Number of Ports: | 12 |
Type: | Duplex, Multimode |
Connector Type: | SC |
Customer Reviews
No reviews for this product
(0)