
10" 530 Cfm In-line Fan
Item #: 46307
Cat #: ILF530
UPC: 784891206405
Documents & Guides
Air Flow Rate: 530 Cfm, Size: 10in
Sign In or Register to view pricing and more.
Overview
Air Flow Rate: 530 Cfm, Size: 10in
Also known as: 784891206405, ILF530
Specifications
Diameter: | 10 in |
CFM: | 530 |
Diameter: | 10 in |
CFM: | 530 |
Customer Reviews
No reviews for this product
(0)