This product may not be available in all locations.
Overview
SQD 8538SDW14V06 COMBO STARTER
Also known as: 785901037057, 8538SDW14V06
Specifications
Phase: | 3 |
Poles: | 3 |
Size: | 2 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 4X, NEMA 4 |
Phase: | 3 |
Size: | 2 |
IP/NEMA Rating: | NEMA 4X, NEMA 4 |
Poles: | 3 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)