Enclosure, Two Door, Floor Mount, NEMA 12, 60" x 48" x 10"

Item #: 46304

Cat #: A604810LP

UPC: 783510265106

Sign In or Register to view pricing and more.
Documents & Guides
Two Door, Floor-Mounted, Type 12, Enclosure, Size/Dims: 60.06" x 48.06" x 10.06", Material/Finish: Steel/Gray

Overview

Two Door, Floor-Mounted, Type 12, Enclosure, Size/Dims: 60.06" x 48.06" x 10.06", Material/Finish: Steel/Gray
Also known as: 783510265106, A604810LP

Specifications

Height: 60 in
IP/NEMA Rating: IP55, NEMA 12
Mounting: Floor
Material: Steel
Width: 48 in
Depth: 12 in
Height: 60 in
Mounting: Floor
Width: 48 in
IP/NEMA Rating: IP55, NEMA 12
Material: Steel
Depth: 12 in

Customer Reviews

No reviews for this product
(0)