3-1/2 In. Rigid/Imc Or Emt Service Entrance Head

Item #: 46303

Cat #: 2414

UPC: 050169024140

Sign In or Register to view pricing and more.
3-1/2 In. Rigid/Imc Or Emt Service Entrance Head, Listed For Use In Wet Locations

Overview

3-1/2 In. Rigid/Imc Or Emt Service Entrance Head, Listed For Use In Wet Locations
Also known as: 050169024140, 2414

Specifications

Material: Die Cast Aluminum
Color: Silver/Black
Type: Service Entrance Cap, Clamp-On
Diameter: 3 1/2 in
Standards: California Proposition 65
Material: Die Cast Aluminum
Type: Service Entrance Cap, Clamp-On
Standards: California Proposition 65
Color: Silver/Black
Diameter: 3 1/2 in

Customer Reviews

No reviews for this product
(0)