4KW Portable Generator - Carb Compliant

Item #: 463018

Cat #: 5844

UPC:

Documents & Guides
4KW, Portable Generator. Manual Recoil Start. Outlets: (1) 120/240V 20A L14-30R Twist Lock Outlet and (2) 120V 20A GFCI 5-20R Duplex Outlets. (1) 20A 2P Circuit Breaker. Includes Hour Meter, PowerBar, Panel LED's, Fuel Shut Off, On/Off Switch. Fuel Type: Gasoline. Available for Sale in all 50 States. CARB and City of LA compliant.
Sign In or Register to view pricing and more.

No associated products found.

Overview

4KW, Portable Generator. Manual Recoil Start. Outlets: (1) 120/240V 20A L14-30R Twist Lock Outlet and (2) 120V 20A GFCI 5-20R Duplex Outlets. (1) 20A 2P Circuit Breaker. Includes Hour Meter, PowerBar, Panel LED's, Fuel Shut Off, On/Off Switch. Fuel Type: Gasoline. Available for Sale in all 50 States. CARB and City of LA compliant.
Also known as: 5844

Specifications

Wattage: 4000
Standards: California Proposition 65
Wattage: 4000
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)