This product may not be available in all locations.
5
more
Safety Switch, Double Throw, Heavy Duty, 30A, 3P, 600VAC, NEMA 1
Item #: 463012
Cat #: DT361FGK
UPC: 782113426341
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
30 Amp, 3-pole, Heavy Duty Safety Switch, Fusible Without Neutral, 600 Volt AC, 250 Volt DC, NEMA 1
Overview
30 Amp, 3-pole, Heavy Duty Safety Switch, Fusible Without Neutral, 600 Volt AC, 250 Volt DC, NEMA 1
Also known as: 782113426341, DT361FGK
Specifications
Poles: | 3 |
Volts DC: | 250 |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1 |
Amps: | 30 |
Volts AC: | 600 |
Poles: | 3 |
Mounting: | Surface |
Amps: | 30 |
Volts DC: | 250 |
IP/NEMA Rating: | NEMA 1 |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)