3/4" Grounding Hub

Item #: 462973

Cat #: HUB75L

UPC: 781002101765

Sign In or Register to view pricing and more.
Documents & Guides
Ground Hub, Hub Size: 3/4", Clamp Material: Bronze, Screw Material: Steel, Wire Range: 10 AWG (Solid) - 2/0 AWG (Stranded)

Overview

Ground Hub, Hub Size: 3/4", Clamp Material: Bronze, Screw Material: Steel, Wire Range: 10 AWG (Solid) - 2/0 AWG (Stranded)
Hubs are manufactured from high strength, highly conductive copper alloys and are used with grounding pipe clamps to connect rigid conduit to steel water pipe for grounding
Also known as: 781002101765, HUB75L, Ground choker, ground choke, Ground hub

Specifications

Diameter: 3/4 in
Material: Bronze
Allowable Gauge Range: 14 - 2/0
Diameter: 3/4 in
Allowable Gauge Range: 14 - 2/0
Material: Bronze

Customer Reviews

No reviews for this product
(0)