BUSS PWR1PLP 1-Phase Low-Profile Fe

Item #: 462937

Cat #: PWR1PLP

UPC: 051712366137

Documents & Guides
BUS PWR1PLP 1-PHASE LOW-PROFI
Sign In or Register to view pricing and more.

No associated products found.

Overview

BUS PWR1PLP 1-PHASE LOW-PROFI
Also known as: 051712366137, PWR1PLP

Specifications

Amps: 115
Volts AC: 1000
Volts DC: 100
Poles: 1
Color: White
Class: SC
Amps: 115
Volts DC: 100
Color: White
Volts AC: 1000
Poles: 1
Class: SC

Customer Reviews

No reviews for this product
(0)