Reducing Washer, 1-1/2" x 1", Steel

Item #: 46290

Cat #: RW-10S

UPC: 783126476200

Sign In or Register to view pricing and more.
Documents & Guides
Reducing Washer, Steel, 1-1/2" x 1"

Overview

Reducing Washer, Steel, 1-1/2" x 1"
Also known as: 783126476200, RW-10S

Specifications

Diameter: 1 1/2 in, 1 in
Material: Steel
Diameter: 1 1/2 in, 1 in
Material: Steel

Customer Reviews

No reviews for this product
(0)