Fan Kit, Nutone,I n-Line

Item #: 46289

Cat #: ILFK120

UPC: 784891206504

Documents & Guides
4" duct 110 CFM Kit - Includes Fan/Grill/Damper/Duct Clamps.
Sign In or Register to view pricing and more.

No associated products found.

Overview

4" duct 110 CFM Kit - Includes Fan/Grill/Damper/Duct Clamps.
Also known as: 784891206504, ILFK120

Specifications

CFM: 120
Color: White
Diameter: 4 in
CFM: 120
Diameter: 4 in
Color: White

Customer Reviews

No reviews for this product
(0)