Male, Plug, Detachable, Double Set Screw, 2-2/0 Awg, Green

Item #: 46286

Cat #: 16D22-G

UPC: 078477022634

Sign In or Register to view pricing and more.
Documents & Guides
Male, Plug, Detachable, Double Set Screw, 2-2/0 Awg, GreenMale Plug, Contact & Insulator, Cam-Type, Detachable, Double Set Screw Termination, #2 - 2/0 AWG, 300 Amp Max, 16 Series Taper Nose, Type 3R "While-in-Use", Green.

Overview

Male, Plug, Detachable, Double Set Screw, 2-2/0 Awg, GreenMale Plug, Contact & Insulator, Cam-Type, Detachable, Double Set Screw Termination, #2 - 2/0 AWG, 300 Amp Max, 16 Series Taper Nose, Type 3R "While-in-Use", Green.
Also known as: 078477022634, 16D22-G

Specifications

Color: Green
Type: Double Set Screw
Amps: 300
Volts AC: 600
Material: Thermoplastic Vulcanizate (TPV)
IP/NEMA Rating: NEMA 3R
Color: Green
Amps: 300
Material: Thermoplastic Vulcanizate (TPV)
Type: Double Set Screw
Volts AC: 600
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)