Shelf, 18.00x18.00 White

Item #: 46284

Cat #: AASHLF1818

UPC: 783510265199

Sign In or Register to view pricing and more.
Documents & Guides
Large Folding Shelf, 18.00x18.00, White, Steel

Overview

Large Folding Shelf, 18.00x18.00, White, Steel
HOFFMAN HOFAASHLF1818 supports instruments and test equipment used to install and maintain electrical components in an enclosure. Also ideally suited for supporting laptop computers, monitoring units and other equipment used with programmable controllers. The shelf can be installed on the inside or outside surface of larger industrial enclosures (except ProLine). Automatically locks in the horizontal position when raised. When not in use, the shelf folds to 1.73 in. (44 mm) from the mounting surface. All parts are heavy gauge steel. Maintains UL/CSA Type 4 and 12 when properly intalled on a enclosure.
Also known as: 783510265199, AASHLF1818

Specifications

Height: 18 in
Color: White
Material: Steel
Width: 18 in
IP/NEMA Rating: NEMA 12
Height: 18 in
Material: Steel
IP/NEMA Rating: NEMA 12
Color: White
Width: 18 in

Customer Reviews

No reviews for this product
(0)