15kV, 1/C, 500 Kcmil Copper, MV-105 Power Distribution Cable

Item #: 462768

Cat #: MV15KV500EPR133

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
15kV, 1/C, 500 Kcmil Copper, MV-105 Power Distribution Cable, With Copper-Tape Sheild & PVC JCKT, 133% EPR Insulation (220MILS), Rated for Wet/Dry Locations, Cable Trays, Raceway, Duct, Open Air, Direct Bury, as Permitted by NEC, Max Conductor Operation Temp: Normal: 105C, Emergency: 140C, Short Circut: 250C, Cut to Order.

Overview

15kV, 1/C, 500 Kcmil Copper, MV-105 Power Distribution Cable, With Copper-Tape Sheild & PVC JCKT, 133% EPR Insulation (220MILS), Rated for Wet/Dry Locations, Cable Trays, Raceway, Duct, Open Air, Direct Bury, as Permitted by NEC, Max Conductor Operation Temp: Normal: 105C, Emergency: 140C, Short Circut: 250C, Cut to Order.
Medium Voltage Cables, or MV Cables, is a category defined by the international Electrotechnical Commission (IEC) as having a voltage rating of above 1kV up to 100kV.
Also known as: MV15KV500EPR133

Specifications

Volts AC: 15kV
Jacket: PVC
Material: Copper
Color: Black
Length: Cut to Length
Conductors: 1
Shielding: Shielded
Volts AC: 15kV
Material: Copper
Length: Cut to Length
Shielding: Shielded
Jacket: PVC
Color: Black
Conductors: 1

Customer Reviews

No reviews for this product
(0)