Support Grip, Double U Eye, Double Weave, 3.50" - 3.99"

Item #: 462766

Cat #: L9718

UPC: 078477972151

Sign In or Register to view pricing and more.
Documents & Guides
Support Grip, Double U Eye, Closed Mesh, Double Weave, Heavy Duty, Cable Diameter Length: 3.50 Inch - 3.99 Inch, Mesh Length: 45 Inch.

Overview

Support Grip, Double U Eye, Closed Mesh, Double Weave, Heavy Duty, Cable Diameter Length: 3.50 Inch - 3.99 Inch, Mesh Length: 45 Inch.
Double U Eye, Closed Mesh, Double Weave, Heavy Duty, Support Wire Mesh Grip, 3.50 to 3.99 Cable Diameter
Also known as: 078477972151, L9718

Specifications

Length: 45 in
Material: Steel
Diameter Range: 3.500 - 3.990 in
Length: 45 in
Diameter Range: 3.500 - 3.990 in
Material: Steel

Customer Reviews

No reviews for this product
(0)