Momentary Toggle Switch, 1-Pole, Double Throw, Center OFF, 20A, White

Item #: 46276

Cat #: 1257-W

UPC: 078477880586

Documents & Guides
20 Amp, 120/277 Volt, 1HP at 120V or 2HP at 240V, Toggle Double-Throw Center-OFF Momentary Contact Single-Pole AC Quiet Switch, Industrial Grade, Grounding, Back & Side Wired - White
Sign In or Register to view pricing and more.

No associated products found.

Overview

20 Amp, 120/277 Volt, 1HP at 120V or 2HP at 240V, Toggle Double-Throw Center-OFF Momentary Contact Single-Pole AC Quiet Switch, Industrial Grade, Grounding, Back & Side Wired - White
Also known as: 078477880586, 1257-W

Specifications

Type: Grounding, Industrial Grade, Double Throw, Momentary
Volts AC: 120, 277
Amps: 20
Poles: 1
Color: White
Type: Grounding, Industrial Grade, Double Throw, Momentary
Amps: 20
Color: White
Volts AC: 120, 277
Poles: 1

Customer Reviews

No reviews for this product
(0)