300 MCM THHN/THWN-2 Stranded Copper, Gray, 100' Coil

Item #: 462757

Cat #: THHN300STRGRY100CL

UPC: 980100634704

Documents & Guides
300 MCM THHN/THWN-2 Stranded Copper, Gray, 100 ft. Coil
Sign In or Register to view pricing and more.

No associated products found.

Overview

300 MCM THHN/THWN-2 Stranded Copper, Gray, 100 ft. Coil
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 980100634704, THHN300STRGRY100CL

Specifications

Length: 100 ft
Jacket: PVC
Material: Copper
Color: Gray
Gauge: 300
Volts AC: 600
Conductors: 1
Stranding: Stranded
Package Type: Coil
Length: 100 ft
Material: Copper
Gauge: 300
Conductors: 1
Package Type: Coil
Jacket: PVC
Color: Gray
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)